Beli gas analyzer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO Flue Gas Analyzer (Alat Uji Emisi)
    Mulai

    Rp45.999.900

    TESTO Flue Gas Analyzer (Alat Uji Emisi)
    Deskripsi:
    The testo 310 II has two measurement cells for O2 and CO, and a temperature sensor integrated into the flue gas probe. The gas sensors measure the exact oxygen and carbon monoxide content as well as the flue gas and ambient temperature. From these data, all relevant measurement parameters such as CO2 value, degree of effectivity and flue gas loss are calculated. In addition, the measuring instrument has its strengths in measurement accuracy, configurable measurement display, parallel measurement options, intuitive operation, sturdy housing, connection option to the testo Smart App: Our flue gas analyzer testo 310 II offers everything that heating fitters and technicians need for practical work on heating systems.Reliable testing of heating systems with the flue gas analyzer testo 310 II for beginnersThe compact flue gas analyzer offers, in addition to the simple user interface, menu navigation with four integrated measurement menus for flue gas, draught, ambient CO and pressure. All measurement results are visible at a glance in the display and can be individually configured, thanks to the high-resolution graphic display.If needed, you keep your hands are free during the measurement - because the flue gas analyzer testo 310 II can be fixed to metal surfaces, e.g. the burner, using the magnets on the back of the instrument. But this is not the only practical feature: The testo Smart App allows you to operate and configure your instrument via the remote function.The robust design for harsh, dirty environments, the fast sensor zeroing in 30 seconds, the easily replaceable probe filter and the condensate trap that can be emptied quickly make the flue gas analyzer the optimal tool for plant mechanics because it is cleverly designed.If required, the measurement results can be transferred to the optionally available Testo quick printer via Bluetooth® interface or sent by e-mail and printed out directly on site.Delivery ScopeFlue gas analyzer testo 310 II incl. printer and calibration protocol for the measurement of O2, CO, hPa and °C, probe 180 mm with cone, silicon hose for pressure measurement, thermal paper, particle filters 5 off.
    atribut:
    • Storage Temperature (°C): -20 to +50
    • Accuracy, Pressure (hPa): ±0.5
    • Accuracy, Temperature (°C): Flue Gas: ±1 (0 to +100), ±1.5% of m.v. (>100); Ambient: ±1
    • Dimensions (mm): 203x83x46
    • Display: Graphic 7-line display
    • Measuring Range, Draught (hPa): - 20 to +20
    • Measuring Range, Pressure (hPa): -40 to 40
    • Measuring Range, Temperature (°C): Flue Gas: 0 to +400, Ambient: -20 to +100
    • Operating Temperature (°C): -5 to +45
    • Power Supply: Rechargeable battery: 1500 mAh, mains unit 5V/2A
  2. Extech Gas Analyzer (Alat Analisa Gas)
    Mulai

    Rp4.599.900

  3. KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)
    Mulai

    Rp35.999.900

    KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)
    atribut:
    • Display: 4 digit 7 segment LED
    • Repetition Rate: Less than 2 % FS
    • Response Time: Within 10 second
    • Dimensions (LxWxH) (mm): 420x298x180
    • Flow Rate (L/minute): 4-6
    • Operating Temperature (°C): 0-40
    • Pre-heating Time (minute): Approx. 2-8
  4. TESTO Longlife Flue Gas Analyzer with Printer (Alat Uji Emisi)
    Mulai

    Rp76.999.900

    TESTO Longlife Flue Gas Analyzer with Printer (Alat Uji Emisi)
    Deskripsi:
    Carry out installation and maintenance work on heating systems several times a day using the flue gas analyzer with Longlife sensors. The TÜV-tested testo 300 Longlife flue gas analyzer is supplied with O2 and CO H2-compensated sensor up to 30,000 ppm (NO - can be retrofitted), TÜV-tested modular flue gas probe, testo Bluetooth® printer, case and practical accessories.
    atribut:
    • Mfg Part Number: 0564 3004 89
    • Certification: The testo 300 is TÜV-tested according to 1st German Federal Immission Control Ordinance (BImSchV) EN 50379, Parts 1-3
    • Storage Temperature (°C): -20 to +50
    • Operating Temperature (°C): -5 to +45
    • Charging Temperature (°C): 0 to +45
    • Humidity Application Range (%RH): 15 to 90, not condensing
    • CO Measurement (With H₂ Compensation): Measuring Range: 0 to 8,000 ppm Accuracy (±1 digit):±10 ppm or ± 10 % of m.v. (0 to 200 ppm) ±20 ppm or ± 5 % of m.v. (201 to 2,000 ppm) ±10 % of m.v. (2,001 to 8,000 ppm) Resolution: 1 ppm
    • CO Measurement (with H₂ Compensation and Dilution): Measuring Range: 0 to 15,000 ppm Accuracy (±1 digit): ±200 ppm or ± 20 % of m.v. Resolution: 1 ppm
    • CO Measurement (without H₂ compensation): Measuring Range: 0 to 4,000 ppm Accuracy (±1 digit): ±20 ppm (0 to 400 ppm) ±5 % of m.v. (401 to 2,000 ppm) ±10 % of m.v. (2,001 to 4,000 ppm) Resolution: 1 ppm
    • Dimensions (L x H x W) (mm): 244x59x98
    • Display: 5.0\" touch display, HD 1280x720 pixels, IPS (160 k)
    • Efficiency Testing (Eta): Measuring Range: 0 to 120% Resolution: 0.1%
    • Flue Gas Loss: Measuring Range: 0 to 99.9% Resolution: 0.1%
    • Memory: 1 Million Measuring Values
    • O₂ Measurement: Measuring Range: 0 to 21 vol. % Accuracy (±1 digit): ±0.2 vol. % Resolution: 0.1 vol. %
    • Power Supply: Rechargeable Battery, USB Mains Unit
    • Pressure Measurement: Measuring Range: -100 to +200 hPa Accuracy (±1 digit): ±0.5 hPa (0 to +50.0 hPa) ±1 % of m.v. (+50.1 to +100.0 hPa) ±1.5 % of m.v. (+100.1 to +200 hPa) Resolution: 0.01 hPa
    • Protection Class: IP 40
    • Rechargeable Battery Life (hour): 10
    • Temperature (instrument): Measuring Range: -40 to +1,200 °C Accuracy (±1 digit): ±0.5 °C (0.0 to +100.0 °C) ±0.5 % of m.v. (remaining meas. range) Resolution: 0.1 °C (-40 to +999.9 °C) 1 °C (remaining meas. Range
  5. TRIPLETT Gas Analyzer (Alat Analisa Gas)
    Mulai

    Rp3.899.900

    TRIPLETT Gas Analyzer (Alat Analisa Gas)
    atribut:
    • UNSPSC: 31160000
    • Accuracy: +/-10 PPM or +/-5% of Reading Whichever Is Greater
    • Auto Power OFF: Yes
    • Brand: TRIPLETT
    • Carbon Monoxide Measurement Range (ppm): 0 to 1000
    • Data Storage: Manually Store/Recall 10 Readings
    • Power Source (V): 9 Battery
    • Product Type: Portable Carbon Monoxide Meter
    • Resolution (ppm): 1
  6. SUPCO Gas Analyzer (Alat Analisa Gas)
    Mulai

    Rp9.499.900

    SUPCO Gas Analyzer (Alat Analisa Gas)
    atribut:
    • UNSPSC: 77121508
    • Accuracy (°F): ±0.9 Temp; ±3% RH
    • Brand: SUPCO
    • Product Type: Indoor Air Quality Monitor
    • Relative Humidity Range: 0 to 99%
    • Temperature Range (°F): 14 to 140
  7. BOLA Cap for Screw-Top Bottle (Penutup / Tutup Botol)
    Mulai

    Rp2.599.900

    BOLA Cap for Screw-Top Bottle (Penutup / Tutup Botol)
    atribut:
    • Connection Tube Outer Diameter (mm): 6
    • Number of Ports: 4
    • Accessories: Replacement nut/Large (61 - 0478 -16)x4 pieces, Replacement Viton O-Ring (61 - 0478 -17)x4 pieces, Replacement Silicon Stopper (BL 61030)x4 pieces
    • Material: Screw Part/Socket/Glass Fiber Reinforced PP, nut/Glass Fiber Reinforced Polyamide
    • Package Size (mm): 160x100x35
  8. Aneng Gas Leak Detector (Detektor Gas)
    Mulai

    Rp399.900

    Aneng Gas Leak Detector (Detektor Gas)
    Deskripsi:
    ANENG GN807 combustible gas leak detector adalah alat deteksi gas portabel dengan sensitivitas tinggi dan respon cepat, dirancang khusus untuk mendeteksi gas-gas mudah terbakar dalam lingkungan kerja atau rumah tangga. Dengan rentang deteksi mulai dari 50 hingga 10000 PPM dan sensitivitas > 50 PPM, alat ini mampu mengenali kebocoran gas secara akurat sebelum mencapai level berbahaya. Dilengkapi dengan layar LCD digital dan alarm buzzer otomatis, ANENG  GN807 memberikan peringatan visual dan suara saat konsentrasi gas mencapai ambang batas tertentu. Ideal digunakan oleh teknisi, pemilik rumah, bengkel, atau operator industri yang membutuhkan sistem deteksi dini terhadap risiko kebakaran atau ledakan gas.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Alat Deteksi Gas Bocor Leak Combustible Detector LCD Digital - GN8071 x Tas Penyimpanan1 x Obeng1 x Panduan Penggunaan
  9. NiGK Corporation Thermo Paint
    Mulai

    Rp4.499.900

    NiGK Corporation Thermo Paint
    atribut:
    • Material: Thermochromic pigment; Pigment; Varnish; Mixed solvent
    • Measurement Accuracy (°C): ±10
    • Measurement Method: Semi-irreversible
  10. Sauermann Gas Analyzer Kit O2, CO, NO, CxHy (Alat Analisa Gas)
    Mulai

    Rp199.999.900

    Sauermann Gas Analyzer Kit O2, CO, NO, CxHy (Alat Analisa Gas)
    Deskripsi:
    Gas Analyzer for Emissions Monitoring of Boiler,Engine, & Other Combustion ApplicationsAccurate / Reliable / Robust / Innovative
    atribut:
    • Dimensions (cm): 28.0x11.2x5.5 (11.2x4.3x2.0inch)
    • Display Size (pixels): 480x272; Color Touch Screen with Graphing
    • Keypad: 1key On-Off
    • Material: ABS-PC
    • Connection: - Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
    • Battery (hour): Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
    • Environmental Conditions of Use: - Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
    • Languages: English, French, German, Spanish, Italian, Portuguese, Chinese
    • Memory (tests): Internal memory up to 2000
    • Power Supply: Rechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
    • Protection : IP42
    • Storage Temperature (°C): -20 to 50 (-4 to 122°F)
  11. Sauermann Gas Analyzer Kit O2, CO, NO, NO2, SO2, H2S (Alat Analisa Gas)
    Mulai

    Rp279.999.900

    Sauermann Gas Analyzer Kit O2, CO, NO, NO2, SO2, H2S (Alat Analisa Gas)
    Deskripsi:
    Gas Analyzer for Emissions Monitoring of Boiler,Engine, & Other Combustion ApplicationsAccurate / Reliable / Robust / Innovative
    atribut:
    • Dimensions (cm): 28.0x11.2x5.5 (11.2x4.3x2.0inch)
    • Display Size (pixels): 480x272; Color Touch Screen with Graphing
    • Keypad: 1key On-Off
    • Material: ABS-PC
    • Connection: - Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
    • Battery (hour): Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
    • Environmental Conditions of Use: - Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
    • Languages: English, French, German, Spanish, Italian, Portuguese, Chinese
    • Memory (tests): Internal memory up to 2000
    • Power Supply: Rechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
    • Protection : IP42
    • Storage Temperature (°C): -20 to 50 (-4 to 122°F)
  12. AQUASOL Oxygen Monitor (Pengukur Oksigen)
    Mulai

    Rp93.999.900

    AQUASOL Oxygen Monitor (Pengukur Oksigen)
    Deskripsi:
    Aquasol OX-100 OX-100 Oxygen Monitor (0.1-25.0% concentration) Size: 5inch x 2.7inch x 1inchThe OX-100X is a durable, battery powered instrument that accurately measures oxygen concentration with 0.01% (100 ppm) resolution. Its rugged construction, lightweight and compact design enable it to easily fit into a pocket or toolbox. Supplied with a protective carrying case, it also attaches to a belt loop for hands free maneuvering.The OX-100X monitor’s internal pump draws a sample and its analyzer quickly provides an easy-to-read digital LED display. The stainless steel probe then retracts for easy storage. Designed for use in high purity welding applications in the field, fabrication shop or construction site; the versatile OX-100X is equally suited for the production floor, in research labs or for combustion tuning.High Purity WeldingThe OX-100X is ideally suited for high purity welding where evacuation of oxygen is paramount. Prior to welding, the pipe will be pre-purged to displace oxygen with an inert gas. Constant monitoring of the oxygen level is necessary until it is ascertained that the oxygen has been evacuated to 0.01% to enable the commencement of welding to prevent oxidation, discoloration and coking.Stainless steel and other alloys oxidize and discolor in the presence of oxygen. The purge monitor will measure traces of oxygen, above 0.01% (100 ppm) being exhausted by the purge gas so that operator knows when a safe level to begin welding has been achieved. For applications requiring even lower oxygen concentrations, continue to purge with inert gas for an additional 2-3 minutes after the 0.01% level has been reached.The OX-100X accurately measures low concentrations of oxygen in purged tubing and high purity weldments, ensuring a high quality finish.What's In The Box:• PRO OX®-100 Monitor and Sensor• Polycarbonate Carrying Case•Neoprene Extension Tubing (5 ft. or 1.5 m) with Quick Connect Fittings• Stainless Steel Probe  » Slender 0.08inch (2 mm) Diameter• Rechargeable Battery & Charger• USB Cable• Support Stand• Phillips Head Screwdriver• Quick Instruction Card
  13. BioBase Automotive Gas Analyzer
    Mulai

    Rp90.999.900

    BioBase Automotive Gas Analyzer
    Deskripsi:
    Used to measure vehicle emissions of gas concentration.
    atribut:
    • Measuring Range: HC: 0-10000*10'6(ppm)vol; CO: 0~10*10 2(%)vol CO2: 0~20*10-2(%)vol; O2: 0-25*102(%)vol; A: 0.50-3.00; C0:0-10*10-2(%)vol
    • Indicating Error: HC±12*106(ppm)vol; C0±0.06*10-2(%)vol; C02±0.5*10-2(%)vol; 02±0.1*10'2(%)voI
    • Stability: Moment drift≤±3%
    • Response Time: 95% (Response is not more than 10s)
    • Pre-heating Time (minute): 8 (Preheating 3 Emergency Detection)
    • Package Size (mm): 620x435x295
    • Power Supply (Optional) (V): DV12
    • Power Supply AC (V/Hz): 110-240±10%, 50/60
    • Repeatability : ≤±2%
  14. Sauermann Gas Analyzer Kit O2, CO, NO, SO2, CxHy (Alat Analisa Gas)
    Mulai

    Rp249.999.900

    Sauermann Gas Analyzer Kit O2, CO, NO, SO2, CxHy (Alat Analisa Gas)
    Deskripsi:
    Gas Analyzer for Emissions Monitoring of Boiler,Engine, & Other Combustion ApplicationsAccurate / Reliable / Robust / Innovative
    atribut:
    • Dimensions (cm): 28.0x11.2x5.5 (11.2x4.3x2.0inch)
    • Display Size (pixels): 480x272; Color Touch Screen with Graphing
    • Keypad: 1key On-Off
    • Material: ABS-PC
    • Connection: - Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
    • Battery (hour): Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
    • Environmental Conditions of Use: - Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
    • Languages: English, French, German, Spanish, Italian, Portuguese, Chinese
    • Memory (tests): Internal memory up to 2000
    • Power Supply: Rechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
    • Protection : IP42
    • Storage Temperature (°C): -20 to 50 (-4 to 122°F)
  15. Sauermann Gas Analyzer Kit O2, CO, NO (Alat Analisa Gas)
    Mulai

    Rp109.999.900

    Sauermann Gas Analyzer Kit O2, CO, NO (Alat Analisa Gas)
    Deskripsi:
    Residential & commercial combustion analyserThe latest in combustion analysis technologyCompact, Light and Durable Design
    atribut:
    • Material: ABS-PC
    • Battery (hour): Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
    • Connection: - Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
    • Environmental Conditions of Use: - Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
    • Power Supply: Rechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
    • Protection : IP42
    • Storage Temperature (°C): -20 to 50 (-4 to 122°F)
  16. REED INSTRUMENTS Gas Analyzer (Alat Analisa Gas)
    Mulai

    Rp16.999.900

    REED INSTRUMENTS Gas Analyzer (Alat Analisa Gas)
    atribut:
    • UNSPSC: 31160000
    • Accuracy: 0 to 5000ppm: ±(75ppm +3% rdg.); 5001 to 30,000ppm: ±(150ppm +5% rdg.)
    • Auto Power OFF: Yes
    • Brand: REED INSTRUMENTS
    • Calibration Certificate Included: No
    • Carbon Dioxide Concentration (ppm): 0 to 30,000
    • Humidity Accuracy: 10 to 90% RH: ±3%<10% & >90% RH: ±5%
    • Includes: Batteries; Hard Carrying Case; USB Cable
    • Low battery indicator: Yes
    • Power Source: 9V
    • Product Type: Indoor Air Quality Meter
    • Relative Humidity Range: 0 to 100%
    • Resolution (°): 0.1%; 0.1; CO2 1 ppm
    • Sensor Life (y): 2
    • Temperature Range (°F): -4 to 140
  17. HPC Air Unit Combination Drain (Unit FRL)
    Mulai

    Rp1.099.900

    HPC Air Unit Combination Drain (Unit FRL)
    atribut:
    • Condensation: Manual Drain
    • Connection Port (inch): 3/8 (NPT)
    • Container Cup Material: PE
    • Drain Holding Capacity (cc): 60
    • Filter Grade (µm): 5
    • Flow Rate at 10bar (L/min): 4000
    • Fluid: Compressed Air
    • Lubricator Capacity (cc): 90
    • Main Body Material: Die Cast Aluminium
    • Maximum Pressure (bar): 10
    • Pressure Adjustment (bar): 0.5 to 8.5
    • Protedive Cup Cover Material: Iron
    • Recommended Oil Lubricants: ISOVG32
    • Temperature Range (°C): 5 to 60
  18. NEW COSMOS Multi Gas Detector
    Mulai

    Rp42.999.900

    NEW COSMOS Multi Gas Detector
    atribut:
    • Detection Range (LEL): 0 - 100% LEL
    • Accessories: Safety pin adapter, filter element for replacement x 2
    • Alarm: Buzzer, red color lamp flashing, LCD display, vibration (automatic return type)
    • Detection Range (vol%): 0 - 25.0
    • Power Supply: AAA alkali dry cell x 1 volumes (included for test)
    • Sampling System: Diffusion
    • Size (mm): 70x26x72
    • Waterproof, Dustproof Structure: Equivalent to IP67
Daftar Harga gas analyzer Terbaru November 2026
TESTO Flue Gas Analyzer (Alat Uji Emisi)Rp45.999.900
Extech Gas Analyzer (Alat Analisa Gas)Rp4.599.900
BACHARACH Combustion Analyzer (Analisa Gas Pembakaran)Rp35.999.900
KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)Rp35.999.900
TESTO Longlife Flue Gas Analyzer with Printer (Alat Uji Emisi)Rp76.999.900
TRIPLETT Gas Analyzer (Alat Analisa Gas)Rp3.899.900
SUPCO Gas Analyzer (Alat Analisa Gas)Rp9.499.900
BOLA Cap for Screw-Top Bottle (Penutup / Tutup Botol)Rp2.599.900
Aneng Gas Leak Detector (Detektor Gas)Rp399.900
NiGK Corporation Thermo PaintRp4.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)